Motion
L1E150990S
Linear Guide Standard Ball Profile Rail - Series: LE, 42 mm Rail, 990 mm Max Length
MI ITEM #01597218
MFR #L1E150990S
List Price$1,220.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LE, 42 mm Rail, 990 mm Max Length
MI ITEM #01597218
MFR #L1E150990S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,220.75/each for your price

Overview

Mfr description
L1E15-0990S STAINLESS MINI. WIDE RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Maximum Length
    990 mm
  • Overall Height
    990 MM
  • Nominal Rail Size
    42 mm
  • Bearing Material
    Stainless Steel
  • Overall Length
    15 MM
  • Overall Width
    15 MM
  • Rail Screw Size
    M4.5
  • Series
    LE
  • Weight
    6.39 lbs
  • Country of Origin
    UK
  • Harmonization Code
    8482990500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text