Motion
L1U090275TS
Miniature Ball Profile Rail - LU, Metric, Ball Rail, 9 mm, 275 mm Maximum Length
MI ITEM #01597220
MFR #L1U090275TS
Price$191.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Ball Profile Rail - LU, Metric, Ball Rail, 9 mm, 275 mm Maximum Length
MI ITEM #01597220
MFR #L1U090275TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.36/each

Specifications

Dimensions

  • Maximum Length
    275 mm
  • Nominal Rail Size
    9 mm
  • Overall Length
    275 MM
  • Rail Screw Size
    M3.5
  • Weight
    0.22 lbs

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    LU

Overview

Mfr description
L1U09-0275TS STAINLESS MINI. RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought