Motion
LAE09TRS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 9 mm Rail
Mi Item #01597236
MFR #LAE09TRS
Price$128.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 9 mm Rail
Mi Item #01597236
MFR #LAE09TRS

Mfr description
LAE09TRS STAINLESS MINI.WIDE CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.80/each

Specifications

Dimensions

  • Nominal Rail Size
    9 mm
  • Overall Height
    8 MM
  • Overall Length
    39.8 MM
  • Overall Width
    30 MM
  • Weight
    0.09 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394904
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LE
  • UPC_NO
    029176394904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)