Motion
LAE12ARSZ
Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 12 mm Rail
Mi Item #01597240
MFR #LAE12ARSZ
Price$137.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 12 mm Rail
Mi Item #01597240
MFR #LAE12ARSZ

Mfr description
LAE12ARSZ CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.92/each

Specifications

Dimensions

  • Nominal Rail Size
    12 mm
  • Overall Height
    14 MM
  • Overall Length
    45 MM
  • Overall Width
    40 MM
  • Weight
    0.20 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176502187
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LE
  • UPC_NO
    029176502187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)