Motion
LAE15ARS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 15 mm Rail
MI ITEM #01597242
MFR #LAE15ARS
Your Price$126.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LE, Metric, Standard Block, 15 mm Rail
MI ITEM #01597242
MFR #LAE15ARS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$126.22/each(List $157.78)

Overview

Mfr description
LAE15ARS STAINLESS MINI.WIDE CARRIAGE

Specifications

  • Manufacturer Upc Number
    029176394942
  • UPC_NO
    029176394942
  • Nominal Rail Size
    15 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Measurement Standard
    Metric
  • Overall Height
    12 MM
  • Overall Width
    60 MM
  • Overall Length
    56.6 MM
  • Series
    LE
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought