Motion
LAE15ARSZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LE, Standard Block, 15 mm Rail Size, 56.6 mm Wide, Load Capacity: 7600 N
MI ITEM #01597243
MFR #LAE15ARSZ
List Price$157.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LE, Standard Block, 15 mm Rail Size, 56.6 mm Wide, Load Capacity: 7600 N
MI ITEM #01597243
MFR #LAE15ARSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.78/each for your price

Overview

Mfr description
LAE15ARSZ CARRIAGE

Specifications

  • Manufacturer Upc Number
    029176502217
  • UPC_NO
    029176502217
  • Nominal Rail Size
    15 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Measurement Standard
    Metric
  • Overall Height
    12 MM
  • Overall Width
    60 MM
  • Overall Length
    56.6 MM
  • Series
    LE
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text