Motion
LAU09ARS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
MI ITEM #01597245
MFR #LAU09ARS
Price$98.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
MI ITEM #01597245
MFR #LAU09ARS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.68/each

Specifications

Dimensions

  • Nominal Rail Size
    9 mm
  • Overall Height
    7.8 MM
  • Overall Length
    33.2 MM
  • Overall Width
    20 MM
  • Weight
    0.09 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394959
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LU
  • UPC_NO
    029176394959

Overview

Mfr description
LAU09ARS STAINLESS MINI. CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought