Motion
LAU09TRS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
Mi Item #01597247
MFR #LAU09TRS
Price$94.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 9 mm Rail
Mi Item #01597247
MFR #LAU09TRS

Mfr description
LAU09TRS STAINLESS MINI. CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.53/each

Specifications

Dimensions

  • Nominal Rail Size
    9 mm
  • Overall Height
    7.8 MM
  • Overall Length
    33.2 MM
  • Overall Width
    20 MM
  • Weight
    0.11 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394973
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LU
  • UPC_NO
    029176394973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)