Motion
LAU12ARS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 12 mm Rail
MI ITEM #01597250
MFR #LAU12ARS
Price$91.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 12 mm Rail
MI ITEM #01597250
MFR #LAU12ARS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.34/each

Specifications

Dimensions

  • Nominal Rail Size
    12 mm
  • Overall Height
    10 MM
  • Overall Length
    38.7 MM
  • Overall Width
    27 MM
  • Weight
    0.09 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176394997
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LU
  • UPC_NO
    029176394997

Overview

Mfr description
LAU12ARS STAINLESS MINI. CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought