Motion
LAU15ALS
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 15 mm Rail
Mi Item #01597256
MFR #LAU15ALS
Price$129.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 15 mm Rail
Mi Item #01597256
MFR #LAU15ALS

Mfr description
LAU15ALS STAINLESS MINI. CARRIAGE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.33/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    12 MM
  • Overall Length
    47.7 MM
  • Overall Width
    32 MM
  • Weight
    0.22 lbs

Details

  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Manufacturer Upc Number
    029176395031
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LU
  • UPC_NO
    029176395031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)