Motion
LAU15ALSZ
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 15 mm Rail
MI ITEM #01597257
MFR #LAU15ALSZ
List Price$129.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Miniature Ball Carriage Profile Rail - Series: LU, Metric, Standard Block, 15 mm Rail
MI ITEM #01597257
MFR #LAU15ALSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.33/each for your price

Overview

Mfr description
LAU15ALSZ STAINLESS MINI. CARRIAGE

Specifications

  • Manufacturer Upc Number
    029176395062
  • UPC_NO
    029176395062
  • Nominal Rail Size
    15 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Measurement Standard
    Metric
  • Overall Height
    16 MM
  • Overall Width
    32 MM
  • Overall Length
    43.6 MM
  • Series
    LU
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought