Motion
LAW17ELZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 14.5 MM High, 60 MM Wide, 56.5 MM Long, Load Capacity: 5600 N
Mi Item #01597261
MFR #LAW17ELZ
Price$255.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 14.5 MM High, 60 MM Wide, 56.5 MM Long, Load Capacity: 5600 N
Mi Item #01597261
MFR #LAW17ELZ

Mfr description
LAW17-ELZ WIDE CARRIAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.19/each

Specifications

Dimensions

  • Nominal Rail Size
    17 mm
  • Overall Height
    14.5 MM
  • Overall Length
    56.5 MM
  • Overall Width
    60 MM
  • Weight
    0.22 lbs

Details

  • Block Type
    Flanged Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    5600 N
  • Manufacturer Upc Number
    029176504051
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LW
  • UPC_NO
    029176504051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)