Motion
LAW21EL
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 18 MM High, 68 MM Wide, 65.1 MM Long, Load Capacity: 6450 N
MI ITEM #01597263
MFR #LAW21EL
Price$316.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 18 MM High, 68 MM Wide, 65.1 MM Long, Load Capacity: 6450 N
MI ITEM #01597263
MFR #LAW21EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.82/each

Specifications

Dimensions

  • Nominal Rail Size
    21 mm
  • Overall Height
    18 MM
  • Overall Length
    65.1 MM
  • Overall Width
    68 MM
  • Weight
    0.75 lbs

Details

  • Block Type
    Flanged Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    6450 N
  • Manufacturer Upc Number
    029176394775
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LW
  • UPC_NO
    029176394775

Overview

Mfr description
LAW21-EL WIDE CARRIAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought