Motion
LAW27EL
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 23 MM High, 80 MM Wide, 80.3 MM Long, Load Capacity: 12800 N
Mi Item #01597266
MFR #LAW27EL
Price$293.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 23 MM High, 80 MM Wide, 80.3 MM Long, Load Capacity: 12800 N
Mi Item #01597266
MFR #LAW27EL

Mfr description
LAW27-EL WIDE CARRIAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.45/each

Specifications

Dimensions

  • Nominal Rail Size
    27 mm
  • Overall Height
    23 MM
  • Overall Length
    80.3 MM
  • Overall Width
    80 MM
  • Weight
    1.23 lbs

Details

  • Block Type
    Flanged Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    12800 N
  • Manufacturer Upc Number
    029176394782
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LW
  • UPC_NO
    029176394782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)