Motion
LAW35EL
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 31 MM High, 120 MM Wide, 115.5 MM Long, Load Capacity: 33000 N
Mi Item #01597269
MFR #LAW35EL
Price$427.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 31 MM High, 120 MM Wide, 115.5 MM Long, Load Capacity: 33000 N
Mi Item #01597269
MFR #LAW35EL

Mfr description
LAW35-EL WIDE CARRIAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.94/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    31 MM
  • Overall Length
    115.5 MM
  • Overall Width
    120 MM
  • Weight
    3.28 lbs

Details

  • Block Type
    Flanged Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    33000 N
  • Manufacturer Upc Number
    029176394805
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LW
  • UPC_NO
    029176394805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)