Motion
LAW50ELZ
Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 45.50 mm High, 162 mm Wide, 148.10 mm Long, Load Capacity: 61500 N
MI ITEM #01597273
MFR #LAW50ELZ
Your Price$905.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LW, Flanged Block, 45.50 mm High, 162 mm Wide, 148.10 mm Long, Load Capacity: 61500 N
MI ITEM #01597273
MFR #LAW50ELZ

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$905.55/each(List $1,131.93)

Overview

Mfr description
LAW50-ELZ WIDE CARRIAGE

Specifications

  • Series
    LW
  • Block Type
    Flanged Block
  • Nominal Rail Size
    50 mm
  • Overall Height
    45.5 MM
  • Overall Length
    148.1 MM
  • Overall Width
    162 MM
  • Weight
    9.04 lbs
  • Load Capacity
    61500 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176504167
  • UPC_NO
    029176504167
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought