Motion
A6908
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
MI ITEM #01597662
MFR #A6908
List Price$24.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
MI ITEM #01597662
MFR #A6908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.92/ft for your price

Overview

Mfr description
A6908 FIRE SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.5 in
  • Outside Diameter
    0.84 in
  • Overall Length
    1200.00
  • Material
    Fiberglass and Silicone
  • Type
    Firesleeve
  • Color
    Red-Orange
  • Manufacturer Catalog Number
    A6908
  • Standards Met
    SIL-FG
  • Weight
    0.24 lb
  • Height
    0.84 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975766798
  • UPC_NO
    725975766798
  • Series
    A6900 series
  • Description
    Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
  • Product Types
    Firesleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought