Motion
EW142401
EW-1424-01 WASHER
MI ITEM #01598434
MFR #EW142401
Your Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW-1424-01 WASHER
MI ITEM #01598434
MFR #EW142401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.80/each(List $4.69)

Overview

Mfr description
EW-1424-01 WASHER

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Plug Type
    No Plugs
  • Operating Temperature Range
    10 to 220 ºF
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905138607
  • UPC_NO
    717905138607
  • Weight
    0.016 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text