Motion
C2160HNP D1

TSUBAKI (UST)
C2160HNP D1

Stainless Steel Attachment Chain - Double Pitch Heavy Series, 2160 / 4 in Pitch, D1 Attachment , Nickle Plated Material
MI ITEM #01598443
MFR #C2160HNP D1
Your Price$11,437.20/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2160HNP D1

Stainless Steel Attachment Chain - Double Pitch Heavy Series, 2160 / 4 in Pitch, D1 Attachment , Nickle Plated Material
MI ITEM #01598443
MFR #C2160HNP D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,437.20/st(List $13,724.64)

Overview

Mfr description
8300-24 C2160H NP RIV W/ THREADED D-1 EV
  • Maximize the performance of your vacuum chamber equipment with Vacuum Wrapper Chain from U.S. Tsubaki.
  • High-grade materials mean our chains last longer in extreme heat and resist corrosion from sanitary washdowns.
  • Precise pitch control and manufacturing techniques ensure smooth sprocket engagementfor extended wear life, even at high speeds

Specifications

  • Chain Size & Pitch
    2160 / 4 in
  • Attachment Link Number
    D1
  • Attachment Link Type
    One Extended Pin
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Cottered
  • Material
    Nickel Plated
  • Roller Width
    1.250 in
  • Roller Diameter
    1.250 in
  • Pin Diameter
    0.437 in
  • Inside Width
    1.250 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    2160 / 4 in
  • Standards Met
    ASME B29
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039593764
  • Weight
    295 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text