Motion
LGMT2/50

SKF
LGMT2/50

Grease - Lithium Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Red Brown Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #01598473
MFR #LGMT2/50
Price$1,105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT2/50

Grease - Lithium Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Red Brown Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #01598473
MFR #LGMT2/50

Mfr description
LGMT2/50 110# KEG GREASE
  • Excellent oxidation stability
  • Good mechanical stability
  • Excellent water resistance and rust inhibiting properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,105.45/each

Specifications

Dimensions

  • Container Size
    50 kg
  • Net Weight
    110 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    122.14 lbs

Details

  • Application
    • Agricultural equipment • Automotive wheel bearings • Conveyors • Small electric motors • Industrial fans
  • Base Type
    Mineral
  • Color
    Red Brown
  • Composition
    Lithium
  • Container Type
    Drum
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577103338
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGMT 2
  • Temperature Range
    -20 to 250 °F
  • UPC_NO
    7316577103338
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)