Motion
5210016
Roughing End Mill - 9002 Series, Cobalt High Speed Steel Material, Bright, Square End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #01598558
MFR #5210016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - 9002 Series, Cobalt High Speed Steel Material, Bright, Square End, 3/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #01598558
MFR #5210016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5210016

Specifications

  • Mill Diameter
    3/8 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • End Shape
    Square End
  • Length of Cut
    3/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Center Cutting
    Center Cutting
  • Overall Length
    2-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    9002
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text