Motion
5270032
Roughing End Mill - TC9003 Series, Cobalt High Speed Steel Material, TiCN, Square End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #01598825
MFR #5270032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - TC9003 Series, Cobalt High Speed Steel Material, TiCN, Square End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #01598825
MFR #5270032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5270032

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • End Shape
    Square End
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Overall Length
    3-1/4 in
  • Shank Type
    Weldon Flat
  • Series
    TC9003
  • Length Type
    Regular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought