Motion
5270036
Roughing End Mill - TC9003 Series, Cobalt High Speed Steel Material, TiCN, Square End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
MI ITEM #01598830
MFR #5270036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - TC9003 Series, Cobalt High Speed Steel Material, TiCN, Square End, 7/8 in Mill Diameter, 5 Flutes, 1-7/8 in Length of Cut
MI ITEM #01598830
MFR #5270036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5270036

Specifications

  • Center Cutting
    Center Cutting
  • End Shape
    Square End
  • Finish Coating
    TiCN
  • Length Type
    Regular
  • Length of Cut
    1-7/8 in
  • Mill Diameter
    7/8 in
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    5
  • Overall Length
    4-1/8 in
  • Pitch
    Coarse
  • Series
    TC9003
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought