Motion
451.38x3x60

WEARWELL INC
451.38x3x60

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 3 ft, Length: 60 ft
MI ITEM #01598928
MFR #451.38x3x60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
451.38x3x60

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 3 ft, Length: 60 ft
MI ITEM #01598928
MFR #451.38x3x60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/8" X 3' X 60' TUF-SPONGE

Specifications

  • Thickness
    0.3750 in
  • Width
    3 ft
  • Length
    60 ft
  • Dry or Wet Environment
    Dry
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Surface Pattern
    Ribbed
  • Material
    Vinyl
  • Grit Coating
    No
  • Resistance Features
    Abrasion Resistant, Fire Retardant
  • Edging Type
    Beveled Edges
  • Standards Met
    ASTM F1677, DOC FF1-70, Federal Standard 191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text