Motion
RPR 27
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 60 mm OAL, Plastic Material
Mi Item #01599090
MFR #RPR 27
Price$266.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 60 mm OAL, Plastic Material
Mi Item #01599090
MFR #RPR 27

Mfr description
RPR-27-IDLER ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.70/each

Specifications

Dimensions

  • Bolt Size
    M12
  • Outside Diameter
    60 mm
  • Overall Length
    60 mm
  • Weight
    0.88 lbs

Details

  • Application
    Belt Idler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144430236
  • Material
    Plastic
  • Product Types
    Tensioner Roller
  • Series
    RPR
  • Tensioner Part Number
    RT-27-M
  • Type
    Tensioning Roller
  • UPC_NO
    685144430236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)