Motion
6005ZZNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring
MI ITEM #01599146
MFR #6005ZZNRC3
Price$61.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Shielded, With Snap Ring
MI ITEM #01599146
MFR #6005ZZNRC3

Mfr description
6005 ZZ NR C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.79/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6005ZZNRC3 is a 25 mm bore radial deep groove ball bearing with double shields and 47 mm outer diameter for equipment use.
  • Manufacturer Catalog Number
    6005ZZNRC3
  • Manufacturer Upc Number
    029176091704
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176091704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)