Motion
BA1812ZOH
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 0.7500 in Width, Open
Mi Item #01599156
MFR #BA1812ZOH
Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 0.7500 in Width, Open
Mi Item #01599156
MFR #BA1812ZOH

Mfr description
BA 1812Z-OH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.7500 in
  • Weight
    0.07 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15000 N
  • Long Description
    The BA1812ZOH Needle Roller Bearing has a 1.1250 in bore diameter, open closure type, 1.3750 in outside diameter, 0.7500 in overall width, and 0.07 lb weight, making it ideal for industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1812ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    26900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)