Motion
D60R68

BROWNING
D60R68

Split Taper Bushed Sprocket - 68 Teeth, R1 Bushing, Steel Material
MI ITEM #01599270
MFR #D60R68
List Price$3,892.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60R68

Split Taper Bushed Sprocket - 68 Teeth, R1 Bushing, Steel Material
MI ITEM #01599270
MFR #D60R68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,892.82/each for your price

Overview

Mfr description
D60R68 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R1
  • Number Of Teeth
    68
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.7500 in
  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Outside Diameter
    16.6720 in
  • Pitch Type
    Single
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    16.2400 in
  • Overall Width
    3.141375
  • Hub Diameter
    5.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289472925
  • UPC_NO
    662289472925
  • Manufacturer Catalog Number
    D60R68
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    72.30 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text