Motion
262
Threadlocker - High, Red, Anaerobic, 1 L, Bottle
MI ITEM #01599320
MFR #262
Your Price$696.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 1 L, Bottle
MI ITEM #01599320
MFR #262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$696.97/each(List $801.51)

Overview

Mfr description
231928 26243 262 PERMANENT TL 1 LT BO

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    High
  • Application
    Threadlocking
  • Color
    Red
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    190 in
  • Prevailing Torque Strength
    280 in
  • Package Type
    Bottle
  • Package Size
    1 L
  • Product Form
    Liquid
  • Shear Strength
    435 psi
  • UPC_NO
    079340262430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text