Motion
RPR 38
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 90 mm OAL, Plastic Material
MI ITEM #01599378
MFR #RPR 38
Your Price$481.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Parts & Hardware - RPR Series, Tensioner Roller, 90 mm OAL, Plastic Material
MI ITEM #01599378
MFR #RPR 38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$481.69/each(List $545.70)

Overview

Mfr description
RPR-38-IDLER ROLLER

Specifications

  • Product Types
    Tensioner Roller
  • Material
    Plastic
  • Outside Diameter
    80 mm
  • Overall Length
    90 mm
  • Application
    Belt Idler
  • Tensioner Part Number
    RT-38-M
  • Series
    RPR
  • Type
    Tensioning Roller
  • Bolt Size
    M16
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144575739
  • UPC_NO
    685144575739
  • Weight
    2.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text