Motion
Molykote G-4500

DUPONT
Molykote G-4500

Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, PAO Base Oil, PTFE Composition, 2 NLGI Grade, 16 kg Size, Pail Container, White Color, Food Grade, -40 to +302 °F
MI ITEM #01599481
MFR #Molykote G-4500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-4500

Multi-Purpose Synthetic Grease - General Purpose, Aluminum Complex, PAO Base Oil, PTFE Composition, 2 NLGI Grade, 16 kg Size, Pail Container, White Color, Food Grade, -40 to +302 °F
MI ITEM #01599481
MFR #Molykote G-4500

Mfr description
G-4500 M/P SYNTHETIC GREASE,KG,16KG PL
  • Synthetic (PAO) NLGI #2 food grade grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 kg
  • NLGI Grade
    2
  • Specific Gravity
    0.84 g/ml 77 °F
  • Weight
    35.30 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, PAO Base Oil, PTFE
  • Container Type
    Pail
  • Dropping Point
    +518 °F
  • Flash Point
    392 °F
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4044118
  • Max Operating Temperature
    150 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Molykote®
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -40 to +302 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)