Motion
Molykote G-4700

DUPONT
Molykote G-4700

Extreme Pressure Synthetic Grease - Extreme Pressure, Molybdenum Disulfide Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Gray Color, -40 to +350 °F
MI ITEM #01599486
MFR #Molykote G-4700
Price$73.63/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-4700

Extreme Pressure Synthetic Grease - Extreme Pressure, Molybdenum Disulfide Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Gray Color, -40 to +350 °F
MI ITEM #01599486
MFR #Molykote G-4700

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.63/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    10.70 lbs

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Molybdenum Disulfide
  • Container Type
    cartridge
  • Dropping Point
    +545 °F
  • Flash Point
    230 °C
  • Manufacturer Catalog Number
    4118360
  • Max Operating Temperature
    177 °C
  • Min Operating Temperature
    -40 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +350 °F
  • Type
    Extreme Pressure
  • Water Washout
    18% 175 °F

Overview

Mfr description
G-4700 GRSE,CRT,390G
  • Multi purpose
  • Wide temperature operating range
  • Broad compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought