Motion
2012-IDLER BUSHING

DODGE
2012-IDLER BUSHING

Split Taper Idler Shaft Bushing - 2012 Bushing
Mi Item #01599547
MFR #2012-IDLER BUSHING
Price$402.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012-IDLER BUSHING

Split Taper Idler Shaft Bushing - 2012 Bushing
Mi Item #01599547
MFR #2012-IDLER BUSHING

Mfr description
115983 2012-IDL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.23/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    2.32 lbs

Details

  • Country of Origin
    US
  • Type Of Bearing
    Ball
  • UPC_NO
    782475887279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)