Overview
Mfr description
CBMS-025 MOTOR BRAKE CABLE
- NT Motor Brake Cable
Specifications
- Accessory TypeMotor Brake Cable
- Enclosure RatingIP20, IP54, IP65, IP67, IP68
- Overall Dimensions300 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data