Motion
CBMS-050
Emerson Motor Brake Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #01599741
MFR #CBMS-050
Price$1,066.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emerson Motor Brake Cable - For Use With Epsilon EP, Digitax ST
MI ITEM #01599741
MFR #CBMS-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,066.56/each

Specifications

Dimensions

  • Overall Dimensions
    600 in

Details

  • Accessory Type
    Motor Brake Cable
  • Enclosure Rating
    IP20, IP54, IP65, IP67, IP68
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F

Overview

Mfr description
CBMS-050 MOTOR BRAKE CABLE
  • NT Motor Brake Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought