Motion
FS6804-08-06-08-NWO-FG

BRENNAN INDUSTRIES INC
FS6804-08-06-08-NWO-FG

Tee - 1/2 in Male Flat Face O-Ring x 3/8 in Male Adjustable O-Ring Boss x 1/2 in Male Flat Face O-Ring
Mi Item #01600136
MFR #FS6804-08-06-08-NWO-FG
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6804-08-06-08-NWO-FG

Tee - 1/2 in Male Flat Face O-Ring x 3/8 in Male Adjustable O-Ring Boss x 1/2 in Male Flat Face O-Ring
Mi Item #01600136
MFR #FS6804-08-06-08-NWO-FG

Mfr description
FS6804-08-06-08-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    1/2 in;3/8 in
  • Weight
    0.30 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    13/16-16 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)