Motion
FS2404-04-08
FS2404-04-08 ADAPTER
MI ITEM #01600137
MFR #FS2404-04-08
Your Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2404-04-08 ADAPTER
MI ITEM #01600137
MFR #FS2404-04-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.38/each(List $12.94)

Overview

Mfr description
FS2404-04-08 ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 NPTF, 1/4 FFOR
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel
  • Weight
    0.14 lbs
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text