Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size3/4 in
- End 3 Size1/2 in;3/4 in
- Weight0.91 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Thread13/16-16 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Thread13/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6804
Overview
Mfr description
FS6804-08-12-08-NWO-FG