Motion
HGL-1/2-NPT
34880 HGL-1/2 NPT PILOTED CHECK VALVE
Mi Item #01600141
MFR #HGL-1/2-NPT
Price$208.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34880 HGL-1/2 NPT PILOTED CHECK VALVE
Mi Item #01600141
MFR #HGL-1/2-NPT

Mfr description
34880 HGL-1/2 NPT PILOTED CHECK VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.01/each

Specifications

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Body Material
    Brass
  • Flow Rate
    0 to 1600 l/min
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.2 to 10 bar
  • Valve Function
    Unlockable check valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)