Specifications
Dimensions
- Actual Thread Size3/4 – 14 NPT
- Body Size3/4 in
- Hex1.3400 in | 34 mm
- Hex Size1.3400 in | 34 mm
- Length3.2300 in | 82 mm
- Size0.7500 in
- Weight0.94 lbs
Details
- ApplicationHydraulic
- Body MaterialBrass
- Burst Pressure14500 psi
- Coupling ComponentPlug
- Coupling Connection TypeScrew-to-Connect
- Description Keyword3/4 in NPT, 3/4 – 14 Female Thread
- Flow Rate16.38 gpm
- Hose Connection TypeFemale NPT
- Industry/ApplicationRoad Vehicles
- MaterialSteel
- Operating Temperature Range-13 to 212 °F
- Seal MaterialBuna-N
- Spillage0.00340 fl oz (US)
- Standard InterchangeUS
- Temperature Range-13 to 212 °F
- Thread Hose I.D. Tube O.D.3/4 in
- Valve TypeFlat Valve
- Working Pressure3625 psi
- Working Pressure Range3001 to 4000 psi
Overview
Mfr description
FB12/34MPTM5 COUPLINGS