Motion
761502
Hanger Ball Bearing Unit - 1-1/4 in ID, 1.8620 in, 47.30 mm OD, 2.0000 in, 50.80 mm Width, Cast Iron, Standard Duty, Setscrew
Mi Item #01600299
MFR #761502
Price$1,427.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 1-1/4 in ID, 1.8620 in, 47.30 mm OD, 2.0000 in, 50.80 mm Width, Cast Iron, Standard Duty, Setscrew
Mi Item #01600299
MFR #761502

Mfr description
S-1762-MD20 HANGER BRG
  • Custom Sealmaster® mounted bearing assembly with application specific features
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,427.17/each

Specifications

Dimensions

  • Bearing Width
    50.72 mm
  • Body Diameter
    1.8620 in, 47.30 mm
  • Body Width
    1.1300 in | 28.70 mm
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    50.72 mm
  • Compatible Bore Diameter
    1.2500 in, 31.75 mm
  • Frame Size
    2-17
  • Inner Ring Width
    1.9970 in, 50.72 mm
  • Outside Diameter
    1.8620 in, 47.30 mm
  • Overall Height
    6.6300 in, 168.40 mm
  • Overall Length
    3.7500 in, 95.25 mm
  • Overall Width  
    2.0000 in, 50.80 mm
  • Shaft Centerline Height
    120.65 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Thread Length
    2.5000 in | 63.50 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Number
    2-14D L
  • Bearing Series
    S-1762
  • Bearing Style
    Ball
  • Bore Type
    Straight
  • Compatible Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    25719.6 N, 5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Hanger Unit Type
    Hanger Block
  • Housing Construction
    Solid
  • Housing ID
    31.75 mm
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger Unit
  • Inner Ring Material
    52100 Bearing Steel
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Setscrew
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    761502
  • Material
    Cast Iron
  • Max Rpm
    4650 rpm
  • Maximum Speed
    4650 rpm
  • Misalignment
    ±2.0° Misalignment - Static Only
  • Mounting Type
    Hanger Mount
  • Operating Temperature Range
    Max 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Performance
    4650 rpm
  • Radial Dynamic Load Capacity
    25719.6 N, 5782 lbf
  • Radial Static Load Capacity
    15537.6 N, 3493 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-14D L
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding Retainer
  • Rotating Speed
    4650 rpm
  • Seal Material
    Felt
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Seal
  • Series
    Gold Line
  • Series / Type
    S-1762
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15537.6 N, 3493 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461164754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)