Motion
VS-127

BROWNING
VS-127

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 3.3438 in OD, Medium Duty, Set Screw Locking
MI ITEM #01600318
MFR #VS-127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VS-127

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 3.3438 in OD, Medium Duty, Set Screw Locking
MI ITEM #01600318
MFR #VS-127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    0.8594 in
  • Outside Diameter  
    3.3438 in
  • Weight
    1.44 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Plastic
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    767973
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Seal Type
    Single Lip Contact
  • Series
    VS 100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662289319787

Overview

Mfr description
VS 127 BRG
  • With Seal Flinger
  • With Lithium Complex; EP; NLGI#2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought