Motion
VTWS-214

BROWNING
VTWS-214

Ball Bearing Take-Up Unit - Side Mount, 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #01600321
MFR #VTWS-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-214

Ball Bearing Take-Up Unit - Side Mount, 7/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #01600321
MFR #VTWS-214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWS 214 TAKEUP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    3SF23, 6SF23, 9SF23, 12SF23
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal
  • Seal Type
    Single Lip Contact with Flinger
  • Finish Coating
    Gray
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    4.0930 in
  • Housing Width
    1.5000 in
  • Overall Height
    3.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.3750 in
  • Series
    VTWS-200
  • Replacement Bearing
    VS-214
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 200 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    5,500 rpm
  • Manufacturer Catalog Number
    VTWS-214
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289528400
  • Weight
    2.08 lbs
  • Radial Dynamic Load Capacity
    2801 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text