Motion
7305 BWG
Angular Contact Bearing - 25 mm Bore, 62 mm OD, 0.6693 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01600330
MFR #7305 BWG
Your Price$198.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 62 mm OD, 0.6693 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01600330
MFR #7305 BWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$198.27/each(List $228.86)

Overview

Mfr description
7305 BWG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    17 mm
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    24400 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Steel Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Max Rpm
    10000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    1.1 mm
  • Series
    7300
  • Weight
    0.53 lbs
  • Manufacturer Upc Number
    029176035449
  • UPC_NO
    029176035449
  • Prop 65 Statement
  • Description
    7305 BWG BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text