Motion
7SC50
Sleeve Coupling Spacer Flange - Cast Iron Material
Mi Item #01600337
MFR #7SC50
Price$164.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Spacer Flange - Cast Iron Material
Mi Item #01600337
MFR #7SC50

Mfr description
7SC50-SPCR FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.41/each

Specifications

Dimensions

  • Flange Diameter  
    4.6250 in
  • Length Through Bore  
    2.3800 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Spacer Flange
  • Color
    Gray
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog Number
    68514436536
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    725
  • Torsional Stiffness
    2769 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)