Specifications
Dimensions
- Maximum Length3960 mm
- Nominal Rail Size20 mm
- Overall Height18 mm
- Rail Screw SizeM6
Details
- Measurement StandardMetric
- Rail TypeBall Rail
- SeriesLH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)