1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
N1H253960Z
Linear Guide Standard Ball Profile Rail - Series: LH, Rail Size: 25 mm
MI ITEM #
01601110
MFR #
N1H253960Z
Your Price
$1,831.61
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided Rails
NSK CORP, BEARING DIV N1H253960Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
N1H253960Z
Linear Guide Standard Ball Profile Rail - Series: LH, Rail Size: 25 mm
MI ITEM #
01601110
MFR #
N1H253960Z
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$1,831.61
/each
(List
$2,197.93
)
Qty
Add to Cart
Overview
Mfr description
N1H253960Z NH25 3960MM RAIL ASSY
Specifications
Series
LH
Rail Size
25 mm
Overall Length
3960 MM
Measurement Standard
Metric
Country of Origin
UK
Harmonization Code
8482990500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data