1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
L1H35
Linear Guide Standard Ball Profile Rail - Series: LH, 34 mm Rail, 4000 mm Max Length
MI ITEM #
01601112
MFR #
L1H35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
NSK CORP, BEARING DIV L1H35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
L1H35
Linear Guide Standard Ball Profile Rail - Series: LH, 34 mm Rail, 4000 mm Max Length
MI ITEM #
01601112
MFR #
L1H35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Maximum Length
4000 mm
Nominal Rail Size
34 mm
Rail Screw Size
M9
Details
Measurement Standard
Metric
Rail Type
Ball Rail
Series
LH
Overview
Mfr description
N1H35(PER MM)NH35 LINEAR RAIL PER MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought