Motion
L1S35
Linear Guide Standard Ball Profile Rail - Series: LS, 34 mm Rail, 4000 mm Max Length
MI ITEM #01601118
MFR #L1S35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: LS, 34 mm Rail, 4000 mm Max Length
MI ITEM #01601118
MFR #L1S35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    4000 mm
  • Nominal Rail Size
    34 mm
  • Rail Screw Size
    M9

Details

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    LS

Overview

Mfr description
N1S35(PER MM) NS35 LINEAR RAIL PER MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought