Specifications
Dimensions
- Nominal Rail Size15 mm
- Rail Screw SizeM3.5
Details
- Hardness58 to 64 HRC
- Load Capacity9.51 kN
- Measurement StandardMetric
- Rail TypeBall Rail
- SeriesSR15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)